DG91N Ua 3/8in Flashback Arrestor - Oxygen (O2)

Order Code: ZT5368814S

£159.99 Inc VAT (20%)


Description

Benefits

Safeguards against dangerous and potentially explosive situations
Protects you and your surroundings
Allows you to focus on the job at hand with confidence
Built to last for long-term use
Seamless integration into your existing welding setup
Ensures adherence to safety regulations

Forge a Safer Welding Path with the Hi-Lo DG91N UA Flashback Arrestor

Experience unparalleled safety and peace of mind during your next welding project with the Hi-Lo DG91N UA Flashback Arrestor. This industry-standard safety device acts as your unwavering guardian against a potentially catastrophic event – a flashback.

A flashback occurs when a combustible mixture of fuel gas and oxygen travels backward from the torch tip into the hoses and regulators. The Hi-Lo DG91N UA Flashback Arrestor effectively halts this dangerous situation in its tracks, safeguarding you, your equipment, and your workspace.

Features
Triple Safety Protection: Flame arrestor, non-return valve, and thermal shut-off valve for ultimate safety
Fuel Gas Oxygen Compatible: Available in models for both fuel gas and oxygen lines
EN730-1 ISO 5175-1 Compliant: Meets stringent industry safety standards
Regularly Tested: Ensures optimal performance and reliability

See full description
Specifications for DG91N Ua 3/8in Flashback Arrestor - Oxygen (O2)
  • Product Type
    Flashback Arrestor