Non-Reset DGN Flashback Arrestor - Fuel

Order Code: ZT5368934S

£32.99 Inc VAT (20%)


Description

Benefits

Prevents dangerous flashbacks, protecting you and your workspace
Non-resettable design ensures continuous protection
Complies with international safety standards for worry-free operation
Minimises downtime due to safety concerns

Hi-Lo Non-Reset DGN Flashback Arrestor: Ultimate Safety for Your Oxygen Fuel Gas Lines

The Hi-Lo Non-Reset DGN Flashback Arrestor is a comply-with-confidence safety device designed for both oxygen and fuel gas lines. It adheres to the strict EN 730-1/ISO 5175 standards, ensuring uncompromising safety and performance.

This non-resettable design offers permanent protection against flashbacks, eliminating the risk of accidental resets or malfunctions. The integrated dust filter safeguards the internal components from contamination, extending the lifespan and reliability of the arrestor.
Features

Non-resettable design: Provides permanent flashback protection
EN 730-1/ISO 5175 compliant: Ensures safety and performance meet international standards
Available for both oxygen and fuel gas: Offers versatility for your specific needs
Rugged construction: Withstands the demands of harsh welding environments
Easy installation: Fits seamlessly into your existing gas line setup

See full description
Specifications for Non-Reset DGN Flashback Arrestor - Fuel
  • Product Type
    Flashback Arrestor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome