200A MIG Inverter

Order Code: ZT2748698S

£349.99 Inc VAT (20%)


Description

Highly versatile multi-process welder (MIG/MAG/Flux-cored/MMA) that can be used as a gas/gasless welder. Its compact design features powerful IGBT inverter technology and digital display to create a very efficient machine that is optimised for improved productivity and ease of use. Lightweight and portable design, with carry handle.|1 x MIG torch1 x Cable, 3m1 x Electrode holder, 200A 1 x Earth clamp, 200A 1 x Contact tips, 1.0mm1 x Contact tips, 1.2mm 1 x Gas hose, 2m1 x Chipping hammer/wire brush1 x Face mask|Amperage range: 20-200A (MIG), 20-180A (MMA)Power supply: 230VPlug Fitted: NO (32A PLUG REQUIRED)Electrode size: 1.6-5.0mmWelding wire spool size: 5kgDuty cycle: 60% @200A / 100% @160ADimensions: 435 x 220 x 320mmWeight (net): 16.1kgIGBT Tech: YES Euro Torch Connector/Dinse Type Coupling: 35/50Synergic Wire Feed: YESCompatible with Regular gas Bottle: YESSuitable for MMA welding: YESDigital Display: YES

See full description
Specifications for 200A MIG Inverter
  • Product Type
    MIG Inverter
  • Input Voltage
    230V
  • Welding Wire Spool Size
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome