0
1
2
3
4
5
6

Automig Pulse MIG Welder - 270 Pulse - Single Boost

Order Code: ZT5575027S

£5,999.99 Inc VAT (20%)


Description

Benefits

Versatility: The machine can be used for a variety of welding applications
Power: The machine delivers up to 270 amps of welding power, making it ideal for demanding applications
Accuracy: The automatic wire feed speed control ensures precise welding results
Safety: The machine is equipped with a number of safety features to protect the welder and the workpiece
Durability: The machine is built to withstand the rigors of everyday use

Master Car Body Repairs with the Award-Winning Migatronic Automig Series MIG Welders
Elevate your workshop's capabilities with the industry-leading Migatronic Automig series MIG welders. Designed specifically for professional auto repair applications, these versatile and powerful machines deliver exceptional results on high-tensile steel, stainless steel, and aluminium. Trusted by mechanics and sheet metal workers worldwide, the Automig series empowers you to tackle demanding jobs with confidence and precision.

Unleash the Power of Synergic Technology:

The Automig series utilises advanced synergic technology, simplifying operation and ensuring consistent, high-quality welds. Simply select your material type and wire diameter, and the Automig automatically sets the optimal welding parameters for flawless results. This intuitive approach is ideal for both seasoned welders and those new to synergic technology.

Available in Three Models to Suit Your Needs:

The Automig series offers three models to cater to your specific welding requirements:

Automig 230: This robust and user-friendly option delivers up to 230 amps of welding power, perfect for everyday sheet metal repair tasks
Automig 270: Ideal for demanding applications, the Automig 270 provides up to 270 amps, offering increased versatility for thicker materials
Automig 300 Pulse: The most advanced model in the series, the Automig 300 Pulse boasts a 300 amp output and an optional pulse function. This innovative technology minimises spatter and distortion, making it ideal for welding thin materials and aluminium.

Features
Synergic control: Effortlessly achieve perfect welds with automatic parameter settings
Superior arc performance: Experience a stable and focused arc for clean, precise welds
Wide wire feed range: Accommodate a variety of wire diameters for maximum application versatility
Intuitive user interface: Easy-to-navigate controls ensure a smooth and efficient workflow
Advanced welding functions : Double pulse reduces spatter for immaculate welds on thin materials, while spot-interval welding simplifies tacking applications
Robust construction: Built to endure the demands of professional workshops

MIG Brazing
Double Pulse
Applications
Auto body repair: From minor sheet metal repairs to complete panel replacements, the Automig series handles all your automotive welding needs
Fabrication and construction: Weld a variety of metals with ease, ideal for projects ranging from light gauge components to heavier structural work
Maintenance and repair: Tackle repairs across various industries, including agriculture, construction equipment, and industrial applications

What's In The Box
Migatronic Automig Inverter
8.5m main supply cable
3m earth cable and clamp
2.7m diffusion slow gas hose
Trolley with bottle carrier and chain
Torch holder
LED light in wire console and handle

Ordering



Part No.
Description




79542810
230A - Single Wire Feeder - ML 250 Twist 3m Torch


79542811
230A - Single Wire Feeder - Boost - ML 250 Twist 3m Torch


79542820
270A - Single Wire Feeder - ML 250 Twist 3m Torch


79542821
270A - Single Wire Feeder - Boost - ML 250 Twist 3m Torch


79542840
270A - Single Wire Feeder - Pulse - ML 240 Twist 3m Torch


79542841
270A - Single Wire Feeder - Pulse - Boost - ML 240 Twist 3m Torch


79542210
300A - Single Wire Feeder - Pulse - ML 240 Twist 3m Torch


79542213
300A - Single Wire Feeder - Pulse - Boost - ML 240 Twist 3m Torch


79542211
300A - 2 Wire Feeder - Pulse - ML 150 Twist 3m Torch + ML 240 Twist 3m


79542214
300A - 2 Wire Feeder - Pulse - Boost - ML 150 Twist 3m Torch + ML 240 Twist 3m


79542212
300A - 3 Wire Feeder - Pulse - ML 150 Twist 3m Torch + 2 x ML 240 Twist 3m


79542215
300A - 2 Wire Feeder - Pulse - Boost - ML 150 Twist 3m Torch + 2 x ML 240 Twist 3m




Other configurations and accessories available. Please contact us

Specifications
















Automig 230 Single
Automig 270 Single


Current range
15-230 A
15-270 A

Mains voltage +/- 15 %
3 × 400 V
3 × 400 V

Duty cycle 100 %/20 °C
175 A/23.0 V
200 A/24.2 V

Duty cycle max./20 °C
230/40/25.5
270/28/27.5

Duty cycle 100 %/40 °C
175/23.0
200/24.2

Duty cycle 60 %/40 °C
205/24.3
210/24.5

Duty cycle max./40 °C
230/40/25.5
270/28/27.5

Standard
IEC60974-1. IEC60974-5. IEC60974-10 Cl. A
IEC60974-1. IEC60974-5. IEC60974-10 Cl. A

Protection class
IP23S
IP23S

Dimensions
675 mm x 250 mm x 238 mm
675 mm x 250 mm x 238 mm

Weight
32.5
32.5



 


















Automig 300 Pulse Single
Automig 300 Pulse Duo
Automig 300 Pulse Trio


Current range
15-300 A
15-300 A
15-300 A

Mains voltage +/- 15 %
3 × 400 V
3 × 400 V
3 × 400 V

Minimum generator size
16 kVA
16 kVA
16 kVA

Duty cycle 100 %/20 °C
250 A/26.5 V
250 A/26.5 V
250 A/26.5 V

Duty cycle 100 %/40 °C
200 A/24.0 V
200 A/24.0 V
200 A/24.0 V

Duty cycle 60 %/40 °C
260 A/25.5 V
260 A/25.5 V
260 A/25.5 V

Duty cycle max./20 °C
300 A/60 %/29.0 V
300 A/60 %/29.0 V
300 A/60 %/29.0 V

Duty cycle max./40 °C
300 A/20 %/29.0 V
300 A/20 %/29.0 V
300 A/20 %/29.0 V

Open circuit voltage
50-60 V
50-60 V
50-60 V

Protection class
IP 23S
IP 23S
IP 23S

Standard
IEC60974-1. -5. -10. Cl. A
IEC60974-1. -5. -10. Cl. A
IEC60974-1. -5. -10. Cl. A

Dimensions
838 mm × 443 mm × 1003 mm
1104 mm × 597 mm × 1003 mm
1104 mm × 597 mm × 1003 mm

Weight
49 kg
63 kg
67 kg




Invest in the future of your workshop with a Migatronic Automig series MIG welder. Order now or contact us today to learn more about these award-winning machines and take your welding capabilities to the next level!

See full description