Digi-MIG 250-1 MIG Welder Kit - 230V - 250A

Digi-MIG 250-1 MIG Welder Kit - 230V - 250A

Order Code: ZT5593654S

£1,039.99 Inc VAT (20%)


Description

Benefits

Increased Efficiency: Digital control and high output boost productivity
Professional Welds: Advanced technology ensures superior quality
Easy to Operate: User-friendly design simplifies setup and use
Highly Versatile: Handles diverse welding applications
Excellent Value: Premium features at a competitive price

Are you a professional welder seeking a robust, versatile, and technologically advanced MIG welder? Or perhaps a serious DIY enthusiast ready to elevate your projects? Look no further than the Stealth Digi-Mig 250-1 MIG Welder, a powerhouse of performance packed into a compact and user-friendly design. This comprehensive kit provides everything you need to tackle a wide range of welding tasks with precision and ease.

The Stealth Digi-Mig 250-1 MIG Welder isn't just another welding machine; it's an investment in quality and efficiency. Its digital control panel allows for precise adjustments, ensuring optimal welding parameters for various materials and thicknesses. From delicate fabrication work to heavy-duty repairs, this machine delivers consistent, high-quality welds. Experience the difference that digital precision and robust engineering make in your welding projects.

Features
Digital Synergic Control: Effortlessly select the optimal welding parameters based on material type and thickness. This feature simplifies setup and ensures consistent, high-quality welds every time.
250A Output: Tackle a wide range of welding applications, from thin sheet metal to thicker structural steel. The robust power output provides ample amperage for demanding projects.
230V Input Voltage: Compatible with standard UK power outlets, making it suitable for both workshop and on-site use.
Comprehensive Kit: Includes everything you need to get started, including the MIG torch, gas regulator, earth clamp, and welding cable. No need for additional purchases; you're ready to weld right out of the box.
Advanced Inverter Technology: Provides a stable and smooth arc, resulting in superior weld quality and minimal spatter
Compact and Portable: Despite its powerful output, the Stealth Digi-Mig 250-1 MIG Welder is designed for portability, making it easy to move around your workshop or job site
User-Friendly Interface: The intuitive digital display and controls make it easy to adjust parameters and monitor performance
Built-in Safety Features: Over-voltage, over-current, and over-temperature protection ensure safe and reliable operation
Suitable for a Range of Materials: Weld mild steel, stainless steel, and aluminium with the appropriate consumables

Applications
General repairs and maintenance
DIY projects
Automotive repairs
Metal fabrication
Farm machinery repairs

What's In The Box
Stealth Digi-Mig 250-1 Welding Machine
3m Argon hose
3m earth return lead

Specifications
Input power voltage (V) : 1-230
Frequency (Hz) : 50/60
Maximum (kVA) : 11.5
Effective input current (A) : 38.7
Welding voltage range (V) : 16.5-26.5
Maximum no load voltage (V) : 47
Duty cycle (A) (40°C 10 min) : 60% @ 250
Duty cycle (A) (40°C 10 min) : 100% @ 200
Protection class: Ip23
Efficiency (%) : 85
Insulation class: H
Cooling: Air
Overall dimensions (mm) : 655 x 243 x 445
Weight (kg) : 23
Accessories included: 3m Argon hose, 3m earth return lead

If you are looking for a high-quality, versatile MIG welder that is perfect for a variety of applications, then the Stealth Digi-Mig 250-1 Welder Kit is the perfect choice for you. Order yours today and start weld

See full description
Specifications for Digi-MIG 250-1 MIG Welder Kit - 230V - 250A
  • Weight
    23kg