Easymig 110 MIG Welder 110 Amp 240V

Order Code: ZT5131237S

£399.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The EASYMIG 110 is a versatile MIG welder that supports MIG/MAG, cored wire, and MMA welding processes. Weighing just 7.6kg, it is highly portable and user-friendly, making it ideal for welding steel, stainless steel, and occasional aluminium. With adjustable voltage and wire speed settings, it offers precise control and easy operation.

Features and Benefits
• Adjustable voltage (15-19V) and wire speed (2-8m/min)
• Gasless welding
• Inverter technology
• Wire feeder for 1kg reels
• Includes accessories, earth clamp and electrode holder

See full description
Specifications for Easymig 110 MIG Welder 110 Amp 240V
  • Weight
    7.6kg
  • Wire Size
    8mm
  • Input Voltage
    110V
  • MFR Part No.
    13599

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome