0
1
2
3
4
5
6
7
8

Hemtek K-St Hot-air Pipe Welding Machine 230V 2350W - 162.499

Order Code: ZT4132947S

£4,799.99 Inc VAT (20%)


Description

Leister HEMTEK K-ST Hot-air Pipe Welding Machine 230V 2350W 162.499
The new 230V HEMTEK K-ST bench mounted hot-air pipe welding machine from Leister. Suitable for a wide range of piping applications including tool free setting of pipe diameter from 3-13mm pipe welding and infinitely adjustable lug width.

This machine allows you to produce your own high quality piping to suit your individual needs, with the fiddly use of hand held hot-air tools (that often require 3 hands) no longer necessary as the use of a foot pedal means you casn use both hands to guide the material and piping.
The HEMTEK K-ST increases the quality, neatness and strength of the finished pipe weld while also dramatically speeding up production (with up to 12m/min welding speed) With sort of performance this machine is able to pay for itself in a very short length of time.

It excels at welding materials made from polyester (PE) or polyvinyl chloride (PVC) .
Using the HEMTEK K-ST pipe welding machine couldn't be easier, and the ease allows various applications to be managed; from promotional and advertising banners, to tent and truck tarpaulins and from protective covers to awnings, wind blockers and shades.

The HEMTEK K-ST is portable enough to move from benchtop to benchtop and is securely fixing by use of quick action table clamps. Whether sitting or standing this new machine can be used at almost any work table.
The welding temperature and speed parameters are infinitely adjustable, and the intergrated cool-down mode gently cools the machine.A converting kit is also available to convert the HEMTEK ST into the HEMTEK K-ST pipe welding machine.

See full description
Specifications for Hemtek K-St Hot-air Pipe Welding Machine 230V 2350W - 162.499
  • Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome