0
1
2
3
4

Hemtek ST Hot-air Welding Machine 30mm Hem 230v 3450W 157.867

Order Code: ZT4132942S

£3,999.99 Inc VAT (20%)


Description

Leister HEMTEK ST Hot-air Welding Machine 30mm Hem 230v 3450W 157.867
The new HEMTEK ST bench mounted hot-air welding machine from Leister. Suitable for a wide range of applications including tool free setting of 20/30/40mm Hem welding, Pole pocket up to 100mm and Piping.

With this machine, preparing or finishing with hot-air hand tools is no longer necessary. From now on you can quickly weld promotinoal banners or tarpaulins from corner to corner with ease.
Thanks to the foot pedal both hands are free to guide the material allowing for high weld quality and a stress-free welding experience.

The HEMTEK ST is portable enough to move from benchtop to benchtop, securely fixing by use of the quick action table clamps. Whether sitting or standing this new machine can be used at almost any work table.
All welding parameters are adjustable. Up to 12m per minute welding speed with Cooldown mode.

See full description
Specifications for Hemtek ST Hot-air Welding Machine 30mm Hem 230v 3450W 157.867
  • Product Type
    Hot-air Welding Machine
  • Input Voltage
    230v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome