MIG 200 Inverter Package 230V

Order Code: ZT3113002S

£1,149.99 Inc VAT (20%)


Description

Autostar MIG 200
Key Features
• MIG/MMA welding power source with
high duty cycle for professional users
• MIG welding 0.6mm – 0.8mm wires – steel,
stainless steel, aluminium and flux cored wire
• Takes 5 or 15 kg reels
• Stick electrode (MMA) welding rods up to 4.0mm
• Easily moved around the workshop or garage
• Ready for use with optional spool gun – great for
soft wire feed and extended distance from machine
• Precise inverter control gives superb arc characteristics
and is easy to set up and use

Complete with
Input Voltage (V) 230

• Euro connect MIG torch
Welding Current (A) 25 – 200

• Work return lead & clamp
Duty Cycle @ 35% (A) 200

• Gas regulator
Weight (Kg) 45

ZXAS-200

See full description
Specifications for MIG 200 Inverter Package 230V
  • Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome