The Välla V160M is a 230V, 1ph, 160amp inverter-based MIG welding machine capable of using 0.6-0.8mm solid wire on 0.7kg and 5kg spools and 0.8-0.9mm gas-less self-shielding wire on 0.45kg and 5kg spools. The internal inverter technology means the machine is lightweight and portable with a small footprint. It also produces a stable arc giving a quality welding condition. The controls are simple to master allowing a fast setup time and ease of operation.
Features:, Built-in Torch/Earth Lead, Duty Cycle 160A @ 25%, Wire Size 0.6 - 0.8mm, Soft Switch Inverter, Thermal Overheat Light, Inductance Control Technical Data; Output Current: 30-160A, Voltage: 10-26V, Range Spool Size: 200mm (5kg) 100mm (1kg) , Wire Size: 0.6-0.8mm, Duty Cycle: 160A @ 25% 115A @ 60%
Input Voltage: 230V, Maximum Current: 160A, Input Current DC (Eff) : 15.4A, Minimum Fuse Rating: 16A, KVA: 4.3, Generator Size: 5 KVA, Enclosure Protection: IP21S, Dimensions (LxWxH mm) : 400 x 205 x 260, Weight (kg) : 8