MMA Welding Machine 140S

Order Code: ZT4281899S

£92.99 Inc VAT (20%)


Description

The Välla series are a range of MMA welding machines are light, portable, with a small footprint and low energy consumption. The Välla adopts the latest inverter technology to produce excellent performance characteristics. The constant current output makes the welding arc more stable and helps with preventing the electrode from shorting to the workpiece. One control to give accurate stepless current adjustment. Machines are automatically protected from undervoltage, over current and overheating. When sensing an issue, the machines will shut down the output current, and the fault light will be lit. This action prevents overworking of the machines and so prolongs the life and greatly improves the reliability.
Features: Built-in Carry Strap , Lightweight, Compact Size, One Knob Control, Anti-Stick, Easy Strike
Technical Data: Output: 10-140A, Current Input Voltage: 230V 1P, Input Current EFF: 11.5A, Duty Cycle : 95A @ 60% (140A @ 20%) , OCV (Striking Voltage) : 50 (65) Minimum Fuse Rating: 16A
KVA: 3.6
Enclosure Protection: IP21S
Dimensions (LxWxH mm) : 250 x 120 x 195, Weight (kg) 3.5

See full description
Specifications for MMA Welding Machine 140S
  • Product Type
    MMA Welding Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome