No-Gas MIG Welder 100A 230V - SUPERMIG100

Order Code: ZT3108895S

£139.99 Inc VAT (20%)


Description

One of our SUPERMIG® range, this compact no-gas welder offers excellent performance at an extremely competitive price. High output transformer and forced-air cooling to maximize duty cycle performance. Supplied with 2m non-live torch and 1.4m earth cable. Suitable for gasless operation only. For use with flux cored wire only. 3 Year Guarantee*. Lifetime guarantee on Transformer*.

• One of our SUPERMIG® range, this compact no-gas welder offers excellent performance at an extremely competitive price.
• High output transformer and forced-air cooling to maximize duty cycle performance.
• Supplied with 2m non-live torch and 1.4m earth cable.
• Suitable for gasless operation only.
• For use with flux cored wire only.
• 3 Year Guarantee*.
• Lifetime guarantee on Transformer*.

See full description
Specifications for No-Gas MIG Welder 100A 230V - SUPERMIG100
  • Weight
    15.6kg
  • MFR Part No.
    SUPERMIG100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome