Synergic MIG Inverter Package 400V - ECR5000-40ER

Order Code: ZT1248012P

£2,699.99 Inc VAT (20%)


Description

The synergic control allows rapid machine setup saving time, and the infinite control allows the perfect combination of voltage and amperage. Ease of Use & Flexible The separate wire feeder carries all of the controls, so it is easy to fine tune the welding operation without having to return to the power source. The separate wire feed unit provides flexibility when working with large fabrications. Reliable Feeding The 4 Roll Geared aluminium feed box ensures feeding of 1.0mm and 1.6mm wires. Standards of Conformance EN/IEC 60974-1, RoHS Directive, Low Voltage Directive, MC Directive, (CE Compliant) Key Features
• 400V three phase
• 500A @ 60% duty cycle
• Forced air fan cooling
• Stepless wire speed control
• Wire inching
• Gas purge
• Burn back adjustment & soft start adjustment
• Holds full size gas cylinder
• Holds 15kg wire spools
• Water cooled
• Supplied with 3m Earth Lead
• Variable inductance setting
• 3 Years return to base warranty + 3 years servicing plan
• Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 & RoHS Compliant

See full description
Specifications for Synergic MIG Inverter Package 400V - ECR5000-40ER
  • Input Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome