Uranos 2000 SMC 230v MIG/MAG MMA TIG dc Lift Welder 55.05.019

Order Code: ZT3447245S

£1,999.99 Inc VAT (20%)


Description

The Bohler Uranos 2000 SMC is the perfect multi-process welder for any professional or hobbyist. It is a lightweight and portable machine that can weld a wide range of materials, including mild steel, stainless steel, aluminum, and flux-cored wire.

The Uranos 2000 SMC features a synergic welding mode that makes it easy to get perfect welds every time. Simply select the material and thickness you are welding, and the machine will automatically set the optimal welding parameters.

In addition to synergic welding, the Uranos 2000 SMC also offers manual welding modes for MIG, TIG, and MMA welding. This gives you the flexibility to fine-tune your welds for specific applications.

Benefits:
- MIG/MAG - MMA
- Single-phase 1x230V
- greenWave inverter technology
- Built-in wire feeder unit
- Colour panel display

Features:
- greenWave inverter technology for high energy efficiency and perfect control over all welding phases
- Heavy duty and environmental conditions, high service life
- CAN fieldbus digital communication protocol system for high-speed and high-reliability digital communication
- Reduced dimensions and compact construction
- High temperature, shockproof, abrasion resistant plastic case
- Air flow ducting and fully encapsulated PC board to avoid dust contamination
- Linear controlled fan on demand
- Energy-saving inverter technology with built-in P.F.C. (power factor controller)
- Built-in wire feeder unit (2 rolls drive)
- 200 mm wire spool compatible
- Welding polarity switch device
- Full digital and user-friendly control panel
- Welding parameters digital display
- Last job settings auto-storage at switch-off
- User-defined welding program storage capability (8 free memory locations)
- Lock-unlock function key protected by password
- Ideal for stick welding with multiple types of popular electrodes
- Built-in adjustable arc control features (hot start, arc force, antisticking)
- Synergic setting for optimal stick welding with multiple types of electrodes
- Reduced electromagnetic interference with lift start TIG welding
- 2/4 step operating mode
- Arc dynamic adjustment
- Perfect arc ignition (soft start - motor slope)
- Burn-back and droplet detachment correction
- Crater filler operating mode
- Synergic operations from databank (19 pre-set programs)
- Wire speed (0.5-16.0 m/min), amperage and piece thickness adjustment
- Spot welding mode
- Intermittent welding mode

Package Includes:
- Bohler Uranos 2000 SMC 230v
- MIG torch
- Cable

See full description
Specifications for Uranos 2000 SMC 230v MIG/MAG MMA TIG dc Lift Welder 55.05.019
  • Product Type
    Multi-Process Welder
  • Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome