Uranos 4000 NX GSM 400V 400A Double Pulse Multi Process Welder 55.04.022

Order Code: ZT3447322S

£8,299.99 Inc VAT (20%)


Description

The Bohler Uranos 4000 NX GSM is a versatile and powerful multi-process welder that is perfect for a wide range of applications. It is capable of welding mild steel, stainless steel, aluminium, and copper using MIG/MAG, TIG, and MMA welding processes.

The Uranos 4000 NX GSM is equipped with greenWave® inverter technology for high energy efficiency and perfect control over all welding phases. It also features a high power output at 100% duty cycle, making it ideal for heavy-duty welding applications.

The Uranos 4000 NX GSM is also very easy to use. It features a full-colour display with a highly intuitive user interface. The welder is also equipped with a number of intelligent features, such as an intelligent power system that ensures the most precise welding arc.

The Uranos 4000 NX GSM is a perfect choice for welding professionals who are looking for a high-quality and versatile welding machine.

Benefits:
MIG/MAG - Pulsed MIG/MAG _ TIG DC HF - MMA
Three-phase supply 3x230V – 3x400V
greenWave® inverter technology
Wide option of wire feeder models
9 proprietary welding processes by Böhler Welding
Welding Programs
5" Colour LCD user panel
400A@60% (40 °C)
36.5 kg

Features
greenWave® inverter technology for high energy efficiency and perfect control over all welding phases
High power at 100% of duty cycle
Heavy duty and environmental conditions, high service life
CAN fieldbus digital communication protocol system (very high speed and high reliability digital communication)
Software based controls can be upgraded as new features become available
High temperature, shockproof, abrasion resistant plastic case
Air flow ducting and fully encapsulated PC board to avoid dust contamination
Linear controlled fan on demand
Energy-saving inverter technology (built-in P.F.C. - power factor controller)
Wire feeder unit (2/4 rolls drive)
Fully voestalpine Böhler Welding designed wire drive unit
Full parameters control panel on wire feeder unit
Ø 200/300 mm wire spool compatible
Full digital and user-friendly LCD graphic display control panel
Welding parameters digital display
Last job settings auto-storage at switch-off
Totally programmable user interface
Programmable welding operations safety limits
Lock-unlock function key protected by password
Control of several welding units over Ethernet
Totally welding process remote programming and management by PC network
Ideal for stick welding with multiple types of popular electrodes
Built-in adjustable arc control features (hot start, arc force, anti-sticking)
Synergic setting for optimal stick welding with all types of electrodes
Precise arc striking and high stability arc
2/4 step operating mode
Arc dynamic adjustment
Perfect arc ignition (soft start - motor slope)
Burn-back and droplet detachment correction
Crater filler operating mode
Synergic operations from databank (80 pre-set programs)
Wire speed (0, 5 - 22, 0 m/min) , amperage and piece thickness adjustment
Spot welding mode
Intermittent welding mode
MIG/MAG bilevel
Smart slope control
WU cooling unit compatible
Controlled cooling operations
User-defined welding program storage capability (64 free memory locations)
Digital TIG torch compatible
Euro adaptor - U/D MIG/MAG torch compatible
Digital MIG/MAG torch compatible
Push-pull torch device
Remote control compatible

See full description
Specifications for Uranos 4000 NX GSM 400V 400A Double Pulse Multi Process Welder 55.04.022
  • Product Type
    Multi Process Welder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome