0
1
2
3
4
5
6
7
8

Weldmate 100A MIG Welder - 05729

Order Code: ZT4268701S

£123.99 Inc VAT (20%)


Description

The SIP WELDMATE® 100A MIG Welder is a single process gasless MIG welder ideal for entry level users and small workshop applications.

Supplied with all accessories needed to weld straight from the box, this gasless welder also operates from a 13A supply.

Fully compliant with Reg EU 2019/1784 (Eco Design for Welding Equipment) , this welder features a 4th generation inverter which is above 80% energy efficient. This means it uses less power at the same output as older inverters, helping to lower operating costs.

Applications & uses: Perfect for entry level users and small workshop applications. Suitable for gasless MIG welding. Ideal for mild steels.

SIP 2-Year Standard Silver Warranty | Find out more

Gasless MIG process for versatile and convenient welding
Duty cycle @ 40°C; 100A @ 15%.

Durable wire feeder ensures smooth and consistent flow of wire to MIG torch
This easy-to-use device includes tension adjustment to maintain optimal performance.

Compatible with 0.7kg welding wire spools.

Infinitely variable dial for greater control of welder output
Offers a smoother stepless output adjustment for higher quality welding.

Metal casing with heavy-duty carry handle for long life use
High-quality finish is resistant to work area damage and aids mobility.

Compact and portable design for mobility around the work area
The compact unit is easy to move between locations using the fitted carry handle.

Accessories included
Supplied with integrated 2mtr MIG torch, earth lead, 0.7kg flux-cored wire reel, contact tips, chipping hammer/brush and face shield.

Compatible with SIP Welding Cart for added mobility
Compatible with the 05714 SIP 3-Tier Welding Cart.

Technical Information
ITEM NO. 05729
Input Supply: 230v (13A)
Output Voltage: 15v - 19v
Output Current: 20A - 100A
Duty Cycle @ 40°C: 100A @ 15%
Wire Diameter: ⌀ 0.8mm - 0.9mm
Wire Spool Size: 0.7kg (flux-cored)
Welding Material Thickness: 0.8mm - 4.2mm
Protection/Insulation 21S/H
Net Weight: 5.40kg
Gross Weight: 7.70kg
Product Dimensions: 310 (H) x 170 (W) x 330mm (D)
Packaged Dimensions: 380 (H) x 280 (W) x 385mm (D)

See full description
Specifications for Weldmate 100A MIG Welder - 05729
  • Output Current
    20A - 100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome