WSE4000-Multi 120A 4in1 Multi-Welder 230V

Order Code: ZT1718437S

£259.99 Inc VAT (20%)


Description

Thanks to a continuously adjustable current with peak values of 120 A,
a pressure regulator to optimally set the inert gas and the two welding
nozzles with 0.6 and 0.8 mm, the scheppach WSE4000-Multi is a versatile
welding machine.
With three different welding processes (MIG, TIG, MMA and cored wire), secure and permanent connections with material thicknesses of up to 5 mm can be achieved with the WSE4000-MULTI. delivers a 30 to 120-ampere current, which can be adjusted to easily weld materials up to 5 mm thick and does not require inert gas

See full description
Specifications for WSE4000-Multi 120A 4in1 Multi-Welder 230V
  • Product Type
    Multi-Welder
  • Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome