034.0161 Torch MB501DE 4m Ergonomic

034.0161 Torch MB501DE 4m Ergonomic

Order Code: ZT1000387X

£219.99 Inc VAT (20%)


Description

With high performance 'Ergo' style handles. Air-cooled. All supplied complete with liner and standard size tip. Additional styles and full range of spares are available on request.

Specifications for 034.0161 Torch MB501DE 4m Ergonomic
  • Cable Length
    4mm
  • MFR Part No.
    034.0161
  • Duty Cycle
    100%
  • Tip Size
    1.2mm
  • Connector Type
    Euro Connector
  • Wire Size
    0.9 to 2.0mm
  • Cooling Type
    Air Cooled
  • Standards Met
    DIN EN 439
  • Maximum Rating
    500A
  • Length
    4m
  • Product Type
    Torch
  • Handle Type
    Ergonomic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome