Gas Torch Heavy-Duty - Piezo (No Gas) WELWT13EU

Order Code: ZT1296289P

£40.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Weller Gas Torch Heavy-Duty Piezo is a hands-free table top torch suitable for paint and varnish removal, jewellery production or plumbing. Features the Piezo electronic automatic ignition system, child-resistant unlock button, gas adjustment wheel and safety stand. Use gas refill PGR1. Specification Max. Approximate Temperature 1,300&ordmC Operating Time Approximately 50 minutes (80% gas fill) Size (h x w) 175 x 53mm

See full description
Specifications for Gas Torch Heavy-Duty - Piezo (No Gas) WELWT13EU
  • MFR Part No.
    WT13EU
  • Type
    Gas Powered
  • Maximum Temperature
    1300°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome