Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
MIG Welding Torches
Inverter TIG Welding Torch 16mm
By Sealey
Order Code:
ZT1231672P
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/mig-welding-torches/inverter-tig-welding-torch-16mm/p/ZT1231672P
Add to quotation
View all MIG Welding Torches
Description
Suitable for Sealey and other leading brands of inverter welders fitted with Dinse connectors.
Specifications
Specifications for Inverter TIG Welding Torch 16mm
MFR Part No.
TIG10S
Weight
2.08kg
Electrode Capacity
1, 1.6, 2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome