0
1
2

MB25AK MB Grip Welding Torch, 4m

Order Code: ZT1398000X

£74.99 Inc VAT (20%)


Description

MB GRIP torch series combines progressive technology and quality with optimum ergonomics, enabling trouble-free operation for every application. All torches are cleverly designed to provide precise operation.

Features and Benefits
• Short handle design with "GRIP" for high grip safety and best accessibility
• Soft components on the thumb rest and handle for comfortable handling in extreme conditions
• Optimum cooling extending the torch life
• ABICOR BINZEL central connector saving time on change over
• Short ball joint equipped with optimum movement radius for perfect handling
• UV Resistant

Typical Applications
• MIG Welding

Standards
• EN 90 974-7

See full description
Specifications for MB25AK MB Grip Welding Torch, 4m
  • Maximum Rating
    230A
  • Duty Cycle
    60%
  • Cable Length
    4m
  • Cooling Type
    Air Cooled
  • Standards Met
    EN 60 974-7
  • Wire Size
    0.8 to 12mm
  • MFR Part No.
    004.0511

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome