0
1
2

MTE154 MIG Torch comes with Liner 150A 4.0M

Order Code: ZT1000383X

£50.99 Inc VAT (20%)
£69.9927% off
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

Fitted with EURO connectors, with insulated gas nozzles for use with mixed gases and a 4m supple, lightweight cable to improve productivity.
MTE-154 suits Kennedy Panther and Leopard.

Specifications for MTE154 MIG Torch comes with Liner 150A 4.0M
  • MFR Part No.
    MTE154
  • Standards Met
    EN 60974-7
  • Tip Size
    0.8mm
  • Connector Type
    Euro Connector
  • Wire Size
    0.6 to 1.0mm
  • Duty Cycle
    60%
  • Cable Length
    4mm
  • Maximum Rating
    150A
  • Cooling Type
    Air Cooled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome