0
1
2
3
4
5
6

Smart Torch Module - 2 Buttons

Order Code: ZT5575048S

£199.99 Inc VAT (20%)


Description

Benefits

Enhanced Productivity: Reduce downtime by making adjustments directly at the torch
Superior Weld Quality: Achieve precise parameter control for optimal weld results
Increased Operator Comfort: Eliminate unnecessary movement between the welding machine and the work area
Improved Workflow Efficiency: Seamlessly integrate with Migatronic welding systems for a smooth and intuitive experience

Elevate Welding Precision and Efficiency with the Migatronic Smart Torch Module
Welders, take control of your craft like never before. Introducing the Migatronic Smart Torch Module, a revolutionary innovation that empowers you to make real-time adjustments directly at the torch handle. This industry-leading technology eliminates the need to constantly return to the welding machine, boosting your productivity and achieving unparalleled welding accuracy.

Unmatched Control at Your Fingertips:
The Migatronic Smart Torch Module seamlessly integrates with your MIG-A Twist® torch, placing a user-friendly interface right where you need it most. Forget cumbersome control panels – a high-resolution graphic display provides a clear overview of your welding parameters, allowing for precise adjustments on the fly.

Features
Intuitive Interface: A user-friendly graphic display offers a clear view of vital welding parameters, facilitating efficient adjustments
Real-Time Parameter Control: Fine-tune wire feed speed, voltage, arc characteristics, and sequences directly from the torch handle, maximising welding control
Multiple Configuration Options: Choose between two Smart Torch Module configurations to best suit your welding style:
Four-Button Module (SKU 80100430) : Offers dedicated controls for wire feed speed, voltage, arc-adjust, and sequence control (ideal for manual MIG/MAG welding)
Two-Button Module (SKU 80100432) : Provides convenient control over welding current, voltage trim, arc-adjust, and sequence control (perfect for synergic MIG/MAG welding)

Seamless Integration: Designed for compatibility with Migatronic Sigma Select and Automig 300 Pulse welding machines equipped with a graphic display
Durability You Can Trust: The Migatronic Smart Torch Module is meticulously crafted to withstand the demanding environment of a busy welding operation.

Applications
High-Precision Welding: The ability to make minute adjustments in real-time makes the Smart Torch Module perfect for applications requiring exceptional accuracy, such as thin sheet metal welding or intricate pipework
Production Welding: Boost production efficiency by eliminating the need to return to the welding machine for parameter adjustments
Sequence Welding: Program and execute complex welding sequences directly from the torch handle, streamlining production workflows

The Migatronic Smart Torch Module represents a significant advancement in welding technology. Invest in precision, efficiency, and unparalleled control. Order yours today to experience the future of welding.

See full description