1.2mm 5356 Aluminium MIG Welding Wire 0.5KG

Order Code: ZT3112950S

£18.99 Inc VAT (20%)


Description

SWP 1.2mm 5356 Aluminium MIG Welding Wire 0.5KG

SWP 1.2mm 5356 Aluminium MIG Welding Wire 0.5KG is a high-quality, general-purpose filler alloy that is used for welding magnesium bearing aluminium alloys such as 5251 (N4) , 5154 (N5) , 5454 (N51) and also heat treatable alloys 6063 (H9) , 6061 (H20) and 6082 (H30) It is also suitable for welding forged and cast aluminium-manganese/aluminium-magnesium components, and dissimilar aluminium alloy grades containing a maximum of 5% Mg. SWP 5356 MIG Welding Wire is precision layer wound for positive uninterrupted feeding and has excellent corrosion resistance and high strength. It is ideal for both semi-automated and fully-automated systems.

Features:

High-quality, general-purpose filler alloy
Suitable for welding magnesium bearing aluminium alloys
Also suitable for welding heat treatable alloys
Suitable for welding forged and cast aluminium-manganese/aluminium-magnesium components
Suitable for welding dissimilar aluminium alloy grades
Precision layer wound for positive uninterrupted feeding
Excellent corrosion resistance
High strength
Ideal for both semi-automated and fully-automated systems
Benefits:

Creates strong, durable welds
Resists corrosion
Easy to use
Affordable
Available in a variety of sizes and lengths
Applications:

Used for welding a wide variety of aluminium products
Ideal for use in the automotive, aerospace, marine, and construction industries
Specifications:

Wire diameter: 1.2mm
Weight: 0.5kg
Alloy: 5356
Packaging: Spool
Order your SWP 1.2mm 5356 Aluminium MIG Welding Wire 0.5KG today!

See full description
Specifications for 1.2mm 5356 Aluminium MIG Welding Wire 0.5KG
  • Product Type
    MIG Welding Wire
  • Wire Diameter
    1.2mm
  • Weight
    0.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome