1815129870 OK Autrod 5356 MIG Wire 1.2mm 7KG

Order Code: ZT2440500S

£169.99 Inc VAT (20%)


Description

OK Autrod 5356 is the most widely used welding alloy and can be classified as a general purpose type filler alloy. OK Autrod 5356 is typically chosen because of its relatively high shear strength.

The 5XXX alloy base material, welded with OK Autrod 5356, with a weld pool chemistry greater than 3 % Mg and service temperatures in excess of 65°C are susceptible to stress corrosion cracking. The alloy is non-heat treatable.

Specifications for 1815129870 OK Autrod 5356 MIG Wire 1.2mm 7KG
  • Material Type
    Aluminium
  • Reel Size
    7kg
  • MFR Part No.
    1815129870
  • Wire Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome