2302106710 1.0mm LW1 MIG Wire 18KG

Order Code: ZT1000406X

£59.99 Inc VAT (20%)


Description

Gas shielded, deposits C - 1.3% Mn weld metal for mild and medium tensile steels. Copper coated, double deoxidised with manganese and silicon with good mechanical properties. For use with CO2 and AR-CO2. Made to BS 2901/1 : 1983 A18 & BS EN 440 G3 Si1. For welding mild steel and C-Mn steel.

*Supplied in a 15kg drum.
**1.0mm supplied in an 18kg drum.

See full description
Specifications for 2302106710 1.0mm LW1 MIG Wire 18KG
  • Wire Diameter
    1.0mm
  • Reel Size
    18kg
  • Material Type
    Mild Steel
  • MFR Part No.
    2302106710

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome