0
1

A18 0.80mm Mild Steel Migwire Mini Reel 5.0KG

Order Code: ZT2422612S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Available in a range of diameters from 0.6 to 1.2mm with a choice of 5 or 15kg reels, these MIG wires are manufactured from mild steel and provide good quality service. They possess a high deposition efficiency and can be used for all position welding.

Features and Benefits
• High deposition efficiency for smooth joins and clean welds
• Can be used for all position welding for versatility of use
• Available in a range of diameters and reel sizes to suit your specific needs

Typical Applications
• MIG Welding

See full description
Specifications for A18 0.80mm Mild Steel Migwire Mini Reel 5.0KG
  • Material Type
    Mild Steel
  • Wire Diameter
    0.8mm
  • MFR Part No.
    THQ-50CG3 0.8mm(5KG)
  • Reel Size
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome