FCG 0.80mm Flux Core Gasless Wire Mini Reel 0.90KG

Order Code: ZT1000420X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 +£21.5910%

Currently unavailable

Description

General-purpose Mig wire with self-shielding flux core, allowing it to be used without the need for a separate shielding gas. Designed and packaged specifically for use on Kennedy Dual Mig welders, Mini Migs, Migmates etc. For welding mild steel and C-Mn steels such as boilers, tanks, pipework, machinery, vehicle chassis fabrication. 0.8mm diameter. Random wound and not layer wound. Available in 2 reel sizes 0.45kg and 0.90kg.

See full description
Specifications for FCG 0.80mm Flux Core Gasless Wire Mini Reel 0.90KG
  • Classifications & approvals
    BS 2901: A18
  • Wire Diameter
    0.8mm
  • Material Type
    Mild Steel
  • Reel Size
    0.90kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome