MW508 0.8MM MIG Wire AWS ER70S-6

Order Code: ZT1248026P

£19.99 Inc VAT (20%)


Description

KEY FEATURES • Manufactured to BS2901.
STANDARDS • AWS AS.18 • AWS70S-6 • AS.18 MECHANICAL PROPERTIES (ALL WELD MATERIAL) Temperature 30°C Yield Strength rp 0.2 485 N/mm2 Tensile Strength rm 575 N/mm2 Elongation a5 27.5% Impact Energy isO-V 91 J

See full description
Specifications for MW508 0.8MM MIG Wire AWS ER70S-6
  • Wire Diameter
    0.8mm
  • Material Type
    Mild Steel
  • Reel Size
    5kg
  • MFR Part No.
    MW508

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome