SIP 0.7kg x 0.8mm Stainless Steel Welding Wire

Order Code: ZT2518905S

£26.99 Inc VAT (20%)


Description

The SIP 0.7kg x 0.8mm Stainless Steel Welding Wire is manufactured to the highest standard using premium-grade steel, meaning this reel is perfectly suited for all levels of gas and gasless MIG welding in a variety of applications.

• High-quality 0.7kg x 0.8mm stainless steel wire spool
• Designed for gas and gasless MIG welding tasks
• Ideal for a range of SIP inverters and welders
• Convenient and superb value-for-money

See full description
Specifications for SIP 0.7kg x 0.8mm Stainless Steel Welding Wire
  • Diameter
    0.8mm
  • Weight
    0.7kg
  • Product Type
    Welding Wire
  • Material
    Stainless Steel