Super 6 309Lsi 1.0mm 15kg

Order Code: ZT3113061S

£499.99 Inc VAT (20%)


Description

SWP SUPER 6 309Lsi 1.0mm 15kg Stainless Steel MIG Wire

SWP SUPER 6 309Lsi 1.0mm 15kg Stainless Steel MIG Wire is a high-quality, flux-cored wire that is ideal for welding a variety of stainless steels. It is made with a low-carbon alloy that provides excellent corrosion resistance and weldability. The wire is also easy to use and produces a smooth, consistent weld bead.

SWP SUPER 6 309Lsi 1.0mm 15kg Stainless Steel MIG Wire is perfect for a variety of applications, including:

Chemical processing
Power generation
Food processing
Marine applications
Repair and maintenance
This wire is also certified to the following standards:

AWS 5.9 ER 309LSI
EN ISO 14343:23 12 LSI
BS 2901 309 S93
SWP SUPER 6 309Lsi 1.0mm 15kg Stainless Steel MIG Wire is available in a 15kg spool. It is backed by SWP's satisfaction guarantee.

Features:

Low-carbon alloy for excellent corrosion resistance
Easy to use
Produces a smooth, consistent weld bead
Perfect for a variety of applications
Certified to AWS 5.9 ER 309LSI, EN ISO 14343:23 12 LSI, and BS 2901 309 S93
Available in a 15kg spool
Backed by SWP's satisfaction guarantee
Benefits:

Produces high-quality welds
Easy to use
Affordable
Backed by SWP's satisfaction guarantee
Order your SWP SUPER 6 309Lsi 1.0mm 15kg Stainless Steel MIG Wire today!

See full description
Specifications for Super 6 309Lsi 1.0mm 15kg
  • Weight
    15kg
  • Diameter
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome