TI 52 E7IT-1 MIG Flux Cored Wire 1.2mm 16Kg

Order Code: ZT3447317S

£269.99 Inc VAT (20%)


Description

Seamless rutile flux cored wire for single- or multilayer welding of Carbon, Carbon-Manganese steels and similar types of steels including fine grain steels with Argon-CO2 shielding gas or pure CO2.

This wire is especially suitable for ship building, structural steel work or wherever good bead appearance is required. D1.8 Seismic Supplement approved. Typical hydrogen value 2.5 – 3.5ml/100g weld metal.

Benefits:
Excellent weldability in all positions with high performance welding speed
Very low spatter losses
Good bead appearance
Fast freezing and easy to remove slag

See full description
Specifications for TI 52 E7IT-1 MIG Flux Cored Wire 1.2mm 16Kg
  • Diameter
    1.2mm
  • Product Type
    MIG Flux Cored Wire
  • Weight
    16kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome