Tyre Cleaning Brush S-CL1TB

Order Code: ZT3739040S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Tyre brush with tough bristles suitable for deep cleaning of the edge of the tyre and rim without scratching, as well as the removal of previous dressing or other road contaminants. Made of tough bristles as well as durable rounded non-slip soft PVC rubber handle (prevents slipping, even when wet) with hanging hook. Flo-thru fixed brush head for pressure washer (ASTA A-CL1B) sold separately.
Specification:

- Length - 290mm
- Brush head - 75x120mm

See full description
Specifications for Tyre Cleaning Brush S-CL1TB
  • Product Type
    Tyre Cleaning Brush
  • Length
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome