UTP A Dur 650 Hardfacing MIG Wire - 1.2mm 15kg

Order Code: ZT3447273S

£1,399.99 Inc VAT (20%)


Description

UTP A DUR 650 is universally used for MAG buildups on structural parts subject to high impact and abrasion. Main applications are rail tamping tools, percussion tools, tool holders, shredder hammers, parts of stone treatment industry, press moulds for production of abrasive parts. Also as final layer on hard Mn-steel. Machining by grinding is possible.

UTP A DUR 650 has excellent welding properties and an even and finely rippled bead formation. Welding with low current settings if possible (e.g. cutting edges) Service temperature up to 550°C.

Hardness of the pure weld deposit: 55 – 60 HRC

See full description
Specifications for UTP A Dur 650 Hardfacing MIG Wire - 1.2mm 15kg
  • Diameter
    1.2mm
  • Weight
    15kg
  • Product Type
    Hardfacing MIG Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome