UTP Robotic 600 Hardfacing MIG Wire 1.2mm - EN 14700

Order Code: ZT3447369S

£399.99 Inc VAT (20%)


Description

Gas-shielded metal-cored hardfacing MIG wire

UTP ROBOTIC 600 is a seamless, chromium-alloyed, metal-cored wire for wear-resistant hardfacing applications on parts subject to a combination of pressure, impact and abrasion wear. Very good weldability in comparison to solid wires, good resistance to abrasion, minimized slag formation with easy slag removal. Thanks to its constant wire feed and excellent weldability, this wire is especially suited for automated welding.

1 spool = 16kg

Benefits:
Seamless copper coated cored wire
All positional weldability
Excellent smooth wire feeding
Spatter free spray arc transfer
Reduced contact tip wear

Application:
Cutting tools, especially cutting edges of presses in ceramic tiles production
Jaw crushers
Baffle plates

See full description
Specifications for UTP Robotic 600 Hardfacing MIG Wire 1.2mm - EN 14700
  • Product Type
    Hardfacing MIG Wire
  • Wire Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome