UTP Wearcore XD FEW60-O Hardfacing Metal-Cored MIG Wire - 1.6mm - 15kg - 29474

Order Code: ZT3447415S

£3,999.99 Inc VAT (20%)


Description

UTP WEARCORE XD FEW60-O, formerly SK 900-O Hardfacing Metal-Cored MIG Wire is a self-shielded wire containing about 60% tungsten carbide particles. The composition and particle size have been optimized to provide the best combination of toughness and wear resistance. The deposit will readily show stress relief cracks.

Benefits:
Extreme wear resistance
Toughness
Easy to weld
Smooth, consistent deposit
Excellent wetting and flow characteristics
Resistant to cracking

UTP SK 900-O is used for hardfacing applications where extreme wear resistance is required, such as:
Wheel excavator bucket teeth
Concrete mixer blades
Brick and clay mill augers
Crusher rollers
Wood chipper spouts and bed knives
Dredging wear parts

UTP SK 900-O is easy to weld and provides a smooth, consistent deposit. It has excellent wetting and flow characteristics, and it is resistant to cracking.

See full description
Specifications for UTP Wearcore XD FEW60-O Hardfacing Metal-Cored MIG Wire - 1.6mm - 15kg - 29474
  • Weight
    15kg
  • Diameter
    1.6mm