UTP Wearmig Dur 450 Hardfacing MIG Wire - 1.2mm 15kg 15160

Order Code: ZT3447265S

£1,599.99 Inc VAT (20%)


Description

UTP WEARMIG DUR 450, formerly A DUR 350 Hardfacing Metal-Cored MIG Wire is a premium gas-shielded metal cored wire designed for hardfacing applications where high abrasion and impact resistance are required. It is a versatile wire that can be used on a wide range of base materials, including mild steels, high-strength steels, and cast irons.

Benefits:
High abrasion resistance
High impact resistance
Excellent weldability
Smooth, slag-free weld deposit
Low spatter
Versatile

UTP A DUR 350 deposits a weld metal with a hardness of up to 60 HRC, making it ideal for applications such as:
Earthmoving equipment
Mining equipment
Agricultural equipment
Construction equipment
Transportation equipment
Oil and gas equipment
Power generation equipment

UTP A DUR 350 is easy to weld and produces a smooth, slag-free weld deposit. It has excellent arc stability and low spatter, making it a good choice for both manual and automated welding.

See full description
Specifications for UTP Wearmig Dur 450 Hardfacing MIG Wire - 1.2mm 15kg 15160
  • Product Type
    Hardfacing MIG Wire
  • Weight
    15kg
  • Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome