Welding Wire FCW 21 1.20mm 15KG

Order Code: ZT1004601S

£61.99 Inc VAT (20%)


Description

Slagless metal powder cored electrode with outstanding welding properties in the short-arc and spray arc range. Weld metal has very high toughness and charpy impact resistance, so it is suitable and reliable to use down to -40C. Almost spatter-free when welding in the spray-arc range with mixed gas. Good restriking, even with cold wire tip, thus being suitable for robot application. Characteristic features high deposition rate and welding speed, good side wall fusion, finely rippled welds, without undercutting into the base metal, not even on contaminated or corroded metal surfaces. Little formation of silicates on weld surface, so that multi-pass welds can be made without cleaning. Due to its easily controlable weld pool in the short-arc range, FCW 21is well-suited for root-and positional welding and gap bridging.

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Welding Wire FCW 21 1.20mm 15KG
  • Diameter
    1.2mm
  • Weight
    15kg
  • Product Type
    Welding Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome