Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
Nozzle Insulators & Diffusers
34A Adjustable Nozzle Insulator
By Parweld
Order Code:
ZT1000458X
£1.49
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.49
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/nozzle-insulators-and-diffusers/34a-adjustable-nozzle-insulator/p/ZT1000458X
Add to quotation
Schedule an order and save 5%
View all Nozzle Insulators & Diffusers
Description
to suit 34A: E250/E350, PA3, PA4. 34CT: PA2, PA3 & PA4. 35, 35CT: PA5. 34FN: PA3 & PA4.
Specifications
Specifications for 34A Adjustable Nozzle Insulator
Product Type
Nozzle Insulator
For Torch Number
34A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome