3/8in Red Acetylene Gas Welding Hose 25M - GWH-3/8-25R

3/8in Red Acetylene Gas Welding Hose 25M - GWH-3/8-25R

Order Code: ZT5417427SCopy

£84.99 Inc VAT (20%)


Description

3/8" Inside Diameter x 17mm Outside Diameter, Red Acetylene 25 Metre Coil, Gas Welding Hose, Red, Working Temperature -35┬░C to +90┬░C, Maximum Working Pressure 20 bar, Jaymac

Specifications for 3/8in Red Acetylene Gas Welding Hose 25M - GWH-3/8-25R
  • Colour
    Red
  • Product Type
    Industrial
  • Length
    25m
  • Outside Diameter
    17mm
  • Inside Diameter
    3/8in
  • Maximum Working Pressure
    20bar
  • Working Temperature
    35°C to +90°C