5/16in Blue Oxygen Gas Welding Hose 25M - GWH-5/16-25B

5/16in Blue Oxygen Gas Welding Hose 25M - GWH-5/16-25B

Order Code: ZT5417625SCopy

£139.99 Inc VAT (20%)


Description

5/16" Inside Diameter x 15mm Outside Diameter, Blue Oxygen 25 Metre Coil, Gas Welding Hose, Blue, Working Temperature -35┬░C to +90┬░C, Maximum Working Pressure 20 bar, Jaymac

Specifications for 5/16in Blue Oxygen Gas Welding Hose 25M - GWH-5/16-25B
  • Length
    25m
  • Product Type
    Industrial
  • Colour
    Blue
  • Maximum Working Pressure
    20bar
  • Outside Diameter
    15mm
  • Inside Diameter
    5/16in
  • Working Temperature
    35°C to +90°C