Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
/
Gas Welding
/
Oxy, Propane & Acetylene Hose
Hose Assembly 6mm Prop 3/8in 5MT
By Parweld
Order Code:
ZT5594685S
£21.39
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 15th Aug
Add to quotation
View all Oxy, Propane & Acetylene Hose
Description
PROPANE HOSE 6MM BORE 5MTR LONG 3/8 FITTINGS AT TORCH
Specifications
Specifications for Hose Assembly 6mm Prop 3/8in 5MT
Length
5m
Bore Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome