1. Welding, Brazing & Soldering/
  2. Gas Welding/
  3. Oxy, Propane & Acetylene Hose
0
1
2

Individual Fitted Gas Welding and Cutting Hoses


See all variants from
£13.99Inc VAT (20%)
Up to 11.5% off
See all variants from £13.99

Description

This range of gas welding hoses are kink and crush resistant and are fitted with an industry standard 3/8in. BSP fitting on the regulator end. The hoses have safety check valves at the torch end to resist flashbacks. Oxygen fittings are right hand thread, fuel gas fittings are left hand thread. Available in a variety of specifications to suit your needs.

Features and Benefits
• Kink and crush resistant hoses make for highly durable products
• Industry standard 3/8in. BSP fittings on the regulator end allow for versatility of use
• With safety check valves at the torch end for optimum user safety when welding
• Oxygen fittings are right hand thread whilst fuel gas fittings are left hand thread
• Available in a range of specifications to suit your requirements

Typical Applications
• Gas Welding

Standards
• EN 559 / BS EN ISO 3821

See full description

Feature Attributes

Safety Factor:
3:1
Standards Met:
EN559:1994,ISO 3821
Temperature Range:
-30 - +70 °C
Bursting pressure:
60 bar
Working Pressure:
20 bar
Minimum Temperature:
-30 °C
More attributes