1/4in Red Act Gas Welding Hose 100M - GWH-1/4-100R

1/4in Red Act Gas Welding Hose 100M - GWH-1/4-100R

Order Code: ZT5417301SCopy

£659.99 Inc VAT (20%)


Description

1/4" Inside Diameter x 13mm Outside Diameter, Red Acetylene 100 Metre Coil, Gas Welding Hose, Red, Working Temperature -35┬░C to +90┬░C, Maximum Working Pressure 20 bar, Jaymac

Specifications for 1/4in Red Act Gas Welding Hose 100M - GWH-1/4-100R
  • Product Type
    Industrial
  • Length
    100m
  • Colour
    Red
  • Working Temperature
    35°C to +90°C
  • Maximum Working Pressure
    20bar
  • Outside Diameter
    13mm
  • Inside Diameter
    1/4in