Tech Master GPF410 1800mm High Pressure Hose 300 Bar - CO2

Tech Master GPF410 1800mm High Pressure Hose 300 Bar - CO2

Order Code: ZT5597355SCopy

£469.99 Inc VAT (20%)
£499.996% off


Description

Benefits

Enhanced Safety: High-pressure rating and anti-whip protection for a secure working environment
Unmatched Versatility: Compatible with a wide range of industrial gases
Long-lasting Performance: Durable construction for extended service life
Peace of Mind: Meets industry standards for guaranteed safety and reliability

Gasarc 1800mm High-Pressure Hose: The Reliable Choice for Industrial Gas Delivery

Ensure safe and efficient transfer of your industrial gases with the Gasarc 1800mm High-Pressure Hose. This top-of-the-line hose is built to withstand the demanding conditions of professional welding and industrial applications.

Features
Duro-Tough Construction: Manufactured with high-grade materials for exceptional durability and long service life
Pressure Master: Handles high-pressure applications up to 300 bar (4351 psi) , making it ideal for a wide range of industrial gases
Elastomer Polymer Lining: Ensures maximum purity and compatibility with argon, inert and fuel gases, carbon dioxide and nitrogen gases
Safety First: Meets the rigorous standards of BS EN ISO 14113, guaranteeing safe and reliable performance
Built-in Anti-Whip Protection: Provides an extra layer of safety by minimising hose movement and potential damage during operation

Applications
Gas Welding: Oxygen and fuel gas delivery for oxy-fuel cutting, welding, brazing, and heating applications
Industrial Gas Distribution: Safe and efficient transfer of various industrial gases for a multitude of uses
Inert Gas Purging: Ideal for purging welding zones and other applications requiring inert gas environments
CO2 Welding (MIG/MAG) : Ensures smooth and consistent CO2 delivery for various MIG/MAG welding processes

Specifications
Maximum Working Pressure: 25 bar (360 PSI)

Temperature Range: -20° C to +60° C (-4° F to +140° F)

Weight: 1.0 kg (2.20 lb) 900 mm typical

Tech-Master High Pressure Hose 1800mm G3/8 RH FM x BS341 No.8 Male Non-Oxygen Oxygen Mixtures

See full description
Specifications for Tech Master GPF410 1800mm High Pressure Hose 300 Bar - CO2
  • Length
    1800mm