Ama Centering Collars - 6in

Order Code: ZT5368745S

£119.99 Inc VAT (20%)


Description

Benefits
Enhanced welding accuracy and quality
Increased welding efficiency and productivity
Reduced setup time and wasted effort
Simplified tack welding process
Durable construction for long-term use

Effortless Pipe Alignment and Tack Welding with Welner AMA® Centering Collars
Streamline your welding workflow and achieve flawless pipe connections with the Welner AMA Centering Collar Set. This versatile solution caters to a wide range of pipe diameters, ranging from a compact 2.5 inches to a substantial 56 inches, making it an ideal choice for both professional welders and DIY enthusiasts.

Crafted from high-quality, durable materials, these centering collars ensure precise pipe alignment, minimising time spent on tedious adjustments and maximising project efficiency. Their innovative design incorporates convenient access slots for effortless tack welding without the need for collar removal until the job is complete.

Unleash the Power of Precision Welding

The Welner AMA Centering Collar Set empowers you to:
Achieve perfect pipe alignment: Eliminate guesswork and ensure seamless pipe connections with the collar's secure clamping system
Boost welding efficiency: Reduce setup time and streamline your workflow with quick and easy pipe alignment
Simplify tack welding: Access slots allow for hassle-free tack welding without interrupting the process
Enhance project quality: Create strong, secure welds with the confidence that comes from perfect pipe alignment

Invest in Versatility and Durability

The Welner AMA Centering Collar Set offers exceptional versatility, catering to a broad spectrum of pipe diameters, making it a valuable asset for your welding toolbox. Manufactured with robust materials, these collars are built to withstand the demands of even the most challenging welding applications.

Features
Supports a wide range of pipe diameters (2.5" - 56")
Durable construction for long-lasting performance
Secure clamping system for precise pipe alignment
Convenient access slots for effortless tack welding
Simplifies welding workflow for increased efficiency

Applications
Pipe welding in various industries including construction, fabrication, and maintenance
Ideal for aligning pipes of different sizes
Suitable for both professional welders and DIY applications

Don't settle for mediocre welds. Invest in consistent accuracy and efficiency. Add this essential tool to your basket now!

See full description
Specifications for Ama Centering Collars - 6in
  • Product Type
    Centering Collar Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome