Ama Mini Centering Collar Set & Tightener - 3060

Order Code: ZT5368782S

£1,099.99 Inc VAT (20%)


Description

Benefits

Reduced Installation and Welding Errors: Achieve flawless pipe alignment and minimise errors during critical welding processes
Improved Accuracy: Ensure precise pipe centering for superior weld quality and project outcomes
Increased Efficiency: Save time and effort with the AMA Mini Centering Collar Set & Tightener's fast and easy-to-use design
Ease of Use: The intuitive design simplifies setup and operation, even for less experienced users
Durability: The robust stainless steel/acid-resistant construction guarantees long-lasting performance and reliable service
Corrosion Resistance: Withstand harsh environments and corrosive materials with confidence, thanks to the collar's superior corrosion-resistant properties

Achieve Flawless Pipe Centering
The Welner AMA Mini Centering Collar Set & Tightener (3060) is a high-performance pipe centering solution designed to streamline your welding, cutting, inspection, and repair processes. This essential tool ensures accurate pipe alignment, minimising errors and maximising efficiency. Crafted from robust, stainless steel/acid-resistant materials, the AMA Mini Centering Collar Set & Tightener guarantees exceptional durability and resistance to corrosion, even in harsh environments.

Features
Ultra-fast, Accurate, and Easy-to-Use: The AMA Mini Centering Collar Set & Tightener simplifies pipe centering tasks, saving you valuable time and effort. Its intuitive design allows for quick and effortless setup, ensuring precise alignment every time.
Reduces Installation and Welding Errors: By ensuring perfect pipe centering, it significantly reduces the risk of errors during installation and welding. This translates to fewer rework projects, improved quality, and enhanced project timelines.
Made of Stainless Steel/Acid-Resistant Material: Built to withstand the demands of even the most challenging environments. The collar's stainless steel/acid-resistant construction provides superior durability and corrosion resistance, making it a reliable investment for your welding operations.
Available in Various Sizes: Comes in a range of sizes to accommodate your specific pipe centering needs. This ensures a perfect fit for various pipe diameters, maximising versatility and application across different projects.
Includes a Collar Tightener: Comes with a dedicated collar tightener, providing a secure and adjustable fit for optimal pipe alignment

What's In The Box
Collar sizes: DN65 (2.5") , DN80 (3") , DN100 (4') and DN125 (5")
Mini Tightener (product code AMA-3030)
Holder for the toolbox (product code AMA-3050)

Mini Tightener:
Weight 920 g
For collar sizes DN65-150
Material: Stainless Steel

Applications
Pipe Welding
Pipe Cutting
Pipe Inspection
Pipe Repair

Invest in flawless pipe centering and take your welding, cutting, inspection, and repair projects to the next level. Order your Welner AMA Mini Centering Collar Set & Tightener today!

See full description
Specifications for Ama Mini Centering Collar Set & Tightener - 3060
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome