C1395 Cutting Tip Long Life 1.0mm

Order Code: ZT1026519P

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.375%
50 +£2.2410%

Order by 3pm, get it Tomorrow

Description

Suited for use with the Cebora PROF 70, this 1.0mm extended cutting nozzle is manufactured from a copper material and is used in plasma cutting when aiming to constrict the gas stream whilst the arc continues to flow through it allowing the arc to move from the electrode to the conductive material being cut.

Features and Benefits
• Manufactured from copper for durability and superior performance
• Effective way of constricting the gas stream when plasma cutting
• Suited for use with the popular Cebora PROF 70 model

Typical Applications
• Plasma Cutting

See full description
Specifications for C1395 Cutting Tip Long Life 1.0mm
  • For Use With
    Cebora PROF 70
  • Pack Quantity
    1
  • Product Type
    Cutting Tip
  • MFR Part No.
    C1395

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome