0
1

Plasma Inverter 40amp with Compressor

Order Code: ZT1227851P

£949.99 Inc VAT (20%)
£1,029.997.5% off


Description

Features an integral compressor yet weighs only 18.5kg. Inverter power supply fitted with plasma cutter control circuitry. With built-in 4m plasma torch, earth cable and 4m gas hose. Features an LED display for the current output and dial adjustment from 15-40A. Three indication lights show voltage input, amps output & thermal overload. Uses air to strike arc making it suitable for use near electrical equipment. Ideal for cutting steel, stainless, galvanized steel, aluminium, copper and brass. IP21S Rated.

See full description
Specifications for Plasma Inverter 40amp with Compressor
  • MFR Part No.
    PP40PLUS
  • Weight
    18.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome