Superior Plasma 100 Inverter Cutting Systems 230/400V

Order Code: ZT1203416X

£2,699.99 Inc VAT (20%)


Description

Inverter, compressed air plasma cutting system, with contact striking of pilot arc. Allows a rapid, distortion-proof cutting, grid cutting and gauging of all conductive materials such as steel, stainless steel, galvanised steel, aluminium, copper, brass, etc. It allows interfacing with automated cutting systems.

Features and Benefits
• Easy to carry
• High cutting current stability
• User-friendly easy to read and adjust digital panel
• Remote control
• Thermostatic, overvoltage, undervoltage, overcurrent, torch short circuit, phase failure protections

See full description
Specifications for Superior Plasma 100 Inverter Cutting Systems 230/400V
  • Output @ Duty Cycle
    100A @ 30%A
    70A @ 30%A
  • Current Range
    30 - 100A
    30 - 70A
  • MFR Part No.
    816172
  • Includes
    6mtr PX Plasma Torch
    Cable 10mm² x 5mtr with 300A Earth Clamp
  • Average Air Consumption
    290L/min
  • Voltage
    230/400V
  • Maximum Cutting Depth
    30mm
  • Weight
    28kg